SJEW123PCS - 12/3 Sjew 300V Black Cord PCS

Cables & Cords

  • $1.68 (Per Foot)
  • $1.68 (Per Foot)

  • $1,680.99 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SJEW123PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
233880408
Description
12/3 Sjew 300V Black Cord PCS
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.124 LB/MFT
Slang Terms

Categories
300V General Duty Cord & Cable - SJ-Sje
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.68 (Per Foot)
Reel
$1.68 (Per Foot)
Resources
Images
 
 
SJEW123PCS - Small Image
 
SJEW123PCS - Large Image
 
SJEW123PCS - Large Image
Attachments
 
 
SJEW123PCS - Specification Sheet
Features
Conductor Size
#12 AWG
Number of Conductors
3
Voltage Rating
300 V
Stranding
65/30 STRANDS
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic
Insulation Material
Thermoplastic
Color
Black;Green;White
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Dimensions and Weight
Overall Length
250 ft
Outer Diameter
0.428 Inch
Length
250 ft
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.124 lb/mft
Short Description
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length
extra long description
SJEW TYPE; 250 FT; 0.428 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PA
Description
12/3 SJEW 300V BLACK CORD PCS
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 25 Ampere; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Additional Information
Solid/Strand
Stranded
Core Strands
65/30 mm
outside diameter
0.435 in
Insulation Thickness
0.031 in
Maximum Operating Temperature
+90 °C (UL);+60 °C (CSA)
for use with
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
233880408
Model
233
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight
0.124 lb/mft
Weight per foot
0.13
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 90 DEG C
Application
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting
Approval
UL 62, CSA C22.2, MSHA
You must have an account to view stock levels
These alternate items can be purchased instead of SJEW123PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SJEW123PCS.

12/3 Sjew 300V Black Cord PCS
  • Our Part #: SJEW123BKPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.68)
SJEW123BKPCS - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.68

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SJEW123PCS, though they may not be 100% alike.

Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper C...
  • Our Part #: SJEW123BK250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55039604
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($385.24)
SJEW123BK250 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.54

Per Foot

QTY:
Feet
Add
12-65 Cu 3/C Black/White/Green Sjeoow Seoprene Black 105C 300V Poly 1000 FT
  • Our Part #: SJEW123BK1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55039602
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,681.01)
SJEW123BK1000 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.68

Per Foot

QTY:
Feet
Add

* All prices subject to change.