SJE162PCS - 16/2 Sje Black PCS

Cables & Cords

  • $0.78 (Per Foot)
  • $0.78 (Per Foot)

  • $779.62 (Per 1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
SJE162PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
232860408
Description
16/2 Sje Black PCS
16/2 Sjew BLK 250R
Slang Terms

Categories
300V General Duty Cord & Cable - SJ-Sje
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886092039
Weight per unit
0.056 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.78 (Per Foot)
Reel
$0.78 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
57 Feet
Resources
Images
 
 
SJE162PCS - Small Image
 
SJE162PCS - Large Image
Attachments
 
 
SJE162PCS - Specification Sheet
Features
Conductor Size
16 AWG
Number of Conductors
2
Stranding
26/30 STRANDS
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.315 INCH
Length
250 ft
Descriptions
Description
16/2 SJE BLACK PCS
Product Type
Portable Cord
extra long description
SJEW TYPE; 250 FT; 0.315 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 2 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PACKAGE T
Long Description
PORTABLE CORD, SJEW TYPE; 250 FT; 0.315 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 30 Ampere; Insulation Thickness 0.031 Inch
Commodity Description
Sj-Sje-300v Cord & Cable
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
232860408
Model
232 A
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEW
Packaging
Package Type
Reel
Weight per foot
0.056
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 90 DEG C
Application
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting
Approval
UL 62, CSA C22.2, MSHA
Total availability: 57 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
57 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SJE162PCS.
Jump To:

Similar Items

Similar items are close alternatives to SJE162PCS, though they may not be 100% alike.

16/2 Sjew 300V Cable
  • Our Part #: 232860408
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55049503
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($180.93)
232860408 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.72

Per Foot

QTY:
Feet
Add

* All prices subject to change.