R400141A - 18/8C STR BC SHLD Gray

Cables & Cords

  • $0.94 (Per Foot)
  • $0.94 (Per Foot)

  • $944.03 (Per 1,000 Feet)

In-Stock: 7,000 available (check your location)

QTY:
Feet
Quick Specs
Catalog Number
R400141A
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40014-1A
Description
18/8C STR BC SHLD Gray
18 Awg 8/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882982 / 00032886882982
Weight per unit
0.055 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.94 (Per Foot)
Carton
$944.03 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
7,000 Feet
Resources
Images
 
 
R400141A - Large Image
Attachments
 
 
R400141A - Specification Sheet
Other Links
 
 
R400141A - Other
 
R400141A - Other
Features
Number of Conductors
8
Conductor Size
18
Voltage Rating
300
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Color
Gray
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Descriptions
Description
18/8C STR BC SHLD GRAY
extra long description
SWC R40014-1A 18 AWG 8/C STRANDED S
Product Type
18 Awg 8/C Stranded Shielded CMR/CL3R/FPLR Cable
Long Description
18 AWG 8/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Construction
CABLE
Special Features
CL3R
Additional Information
Resistance
6.92
strands
7
outside diameter
0.253
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40014-1A
GTIN
00032886882982
UPC
032886882982
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
60
Weight per foot
0.055
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
standard
UL 444
Application
CL3
Total availability: 7,000 Feet

Location search:

Distribution Centers

Location Stock Available
Amarillo
2,000 View Store
Odessa
2,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.