I999931H - 23/4P CAT6 Blue Plenum 1K' Reel In Box

Southwire

  • $0.62 (Per Foot)
  • $0.62 (Per Foot)

  • $624.52 (Per 1,000 Feet)

In-Stock: 80,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I999931H
Manufacturer
Southwire
Manufacturer's Part Number
9779641606
Description
23/4P CAT6 Blue Plenum 1K' Reel In Box
Data Cable, Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Fluorinated Ethylene Propylene, Frpo Insulation Material; 23 Awg Solid Conductor Size; PVC Jacket Material; Blue Jacket Color
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Plenum Shld Twisted-Pair Cbl Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
03288688574
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.62 (Per Foot)
Carton
$624.52 (Per 1,000 Feet)
Stock Availability
Lufkin
0 Feet (Find nearest stock)
Nacogdoches
0 Feet
All Stores
80,000 Feet
Resources
Attachments
 
 
I999931H - Specification Sheet
Images
 
 
I999931H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
23 AWG Solid
Material, Color, and Finish
Conductor Material
SOLID BARE COPPER
Insulation Color Code
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown
Insulation Material
Fluorinated Ethylene Propylene, FRPO
Jacket Color
Blue
Jacket Material
PVC
Dimensions and Weight
Length
1000 ft
Descriptions
Additional Information
ROHS Compliant; Applicable Standard ANSI 854; Jacket Thickness 0.2 Inch; Application Patch Panel, Communication Closet, Broadband, Digital Video
Commodity Description
PLENUM SHIELDED TWISTED-PAIR CBL
Description
23/4P CAT6 BLUE PLENUM 1K'
Extra Long Description
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR; 0.21 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M AT 300 MHZ ATTENUATION; WHITE/BLUE WITH
Long Description
DATA CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR
Product Type
Data Cable
Additional Information
Attenuation
0.7 dB/100 M at 300 MHz
Cable Outer Diameter
0.21 Inch
Capacitance
5.6 Nanofarad/100 M
Category
6
DC Resistance
9.38 OHM/100 M
Insulation Thickness
0.039 Inch
Jacket Rating
CMP, FT6
Number Of Conductor Pairs
4
Operating Frequency
1 to 600 MHz
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9779641606
Model
977964
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
PLENUM
Packaging
Standard Package
Reel in Box
Weight per foot
0.026
Carton
1000
Uses, Certifications, and Standards
Approval
UL, CUL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of I999931H.
Jump To:

Similar Items

Similar items are close alternatives to I999931H, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat