A500391C - 16/2 Oa Foil SHLD 300V

Cables & Cords

  • $0.38 (Per Foot)
  • $0.38 (Per Foot)

  • $192.42 (Per 500 Feet)

  • $384.83 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
A500391C
Manufacturer
Cables & Cords
Manufacturer's Part Number
A50039-1C
Description
16/2 Oa Foil SHLD 300V
Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 FT Overall Length, 0.187 In Outside Diameter, 0.008 In Insulation Thickness, 19/0.0117 MM Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 LB/Ea
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882449 / 00032886882449
Weight per unit
0.029 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.38 (Per Foot)
Carton
$192.42 (Per 500 Feet)
Stock Availability
Nacogdoches
2,000 Feet (Check another store)
All Stores
31,000 Feet
Resources
Images
 
 
A500391C - Small Image
 
A500391C - Large Image
 
A500391C - Large Image
Attachments
 
 
A500391C - Specification Sheet
Other Links
 
 
A500391C - Other
Features
Voltage Rating
300 V
Conductor Size
16
Number of Conductors
2
amperage rating
CL3
Material, Color, and Finish
Conductor Material
Copper
Color
Black;Red
Insulation Material
PVC
Jacket Material
PVC
Finish
BULK
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Shielded Communication Cable
Description
16/2 OA FOIL SHLD 300V
Long Description
Shielded Communication Cable, Stranded, 16 Strands, 300 V, 500 ft Overall Length, 0.187 in Outside Diameter, 0.008 in Insulation Thickness, 19/0.0117 mm Core Strands, Copper Conductor Material, PVC Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +60 °C Operating Temperature, 0.029 lb/EA
Short Description
Shielded Communication Cable, 16 Strands, 300 V, 19/0.0117 mm
extra long description
SWC A50039-1C SY 16/2 STR BC OAS CM
Construction
CABLE
Special Features
CL3R
Additional Information
Solid/Strand
Stranded
Number of Strands
16
outside diameter
0.187 in
Insulation Thickness
0.008 in
Core Strands
19/0.0117 mm
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 13;UL 444;cUL Listed;RoHS Compliant;NEC 725;NEC 800
Made in USA
yes
strands
19
Resistance
4.35
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
A50039-1C
GTIN
00032886882449
UPC
032886882449
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Package Type
Reel
Weight
0.029 lb/EA
Weight per foot
0.029
Carton
500
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A. System;Nurse Call;Power Limited Circuit;Remote Control;Security System;Signalling;Sound/Audio
Temperature Rating
60
standard
UL 444
These alternate items can be purchased instead of A500391C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A500391C.

"Wire, 16/2C STR BC Oas CMR/CL3R Gray" 500 FT
  • Our Part #: 952150509
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A50039-1C
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($192.42) ·
952150509 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.38

Per Foot

QTY:
Feet
Add
16/2 Oa Foil SHLD 300V
  • Our Part #: 95215
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($192.42) ·
95215 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.38

Per Foot

QTY:
Feet
Add
16/2 Oa Foil SHLD 300V
  • Our Part #: C2536
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($192.42) ·
C2536 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.38

Per Foot

QTY:
Feet
Add

* All prices subject to change.