9669561623 - CAT5E 24/4 Plenum Natural

Cables & Cords

  • $0.36 (Per Foot)
  • $0.36 (Per Foot)

  • $356.05 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9669561623
Manufacturer
Cables & Cords
Manufacturer's Part Number
9669561623
Description
CAT5E 24/4 Plenum Natural
Twisted Pair Cable, Solid, 1000 FT Overall Length, 0.18 In Outside Diameter, 0.035 In Insulation Thickness, Copper Conductor Material, Fluorinated Ethylene Propylene Insulation Material, PVC Jacket Material, Natural, 4.3 DB/100 M @ 155 MHZ Attenuation, 5.6 NF/100 M Resistance, 0.019 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892669560 / 00029892669560
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.36 (Per Foot)
Carton
$356.05 (Per 1,000 Feet)
Resources
Images
 
 
9669561623 - Small Image
 
9669561623 - Large Image
 
9669561623 - Large Image
Attachments
 
 
9669561623 - Specification Sheet
Other Links
 
 
9669561623 - Other
 
9669561623 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Fluorinated Ethylene Propylene
Jacket Material
PVC
Color
Natural
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Twisted Pair Cable
Description
CAT5E 24/4 PLENUM NATURAL
Long Description
Twisted Pair Cable, Solid, 1000 ft Overall Length, 0.18 in Outside Diameter, 0.035 in Insulation Thickness, Copper Conductor Material, Fluorinated Ethylene Propylene Insulation Material, PVC Jacket Material, Natural, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Resistance, 0.019 lb/mft
Short Description
Twisted Pair Cable, Solid, 1000 ft, White
Additional Information
RoHS Compliant;ANSI/TIA/EIA-568B.2
extra long description
SWC 9669561623 Cat5e 24/4Pr SOL BC
Additional Information
Solid/Strand
Solid
outside diameter
0.18 in
Insulation Thickness
0.035 in
Attenuation
4.3 db/100 m @ 155 MHz
Resistance
5.6 nf/100 M
Standards Met
UL 1666;cUL Listed;ETL Listed;CETL Listed;NFPA 262
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9669561623
GTIN
00029892669560
UPC
029892669560
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Ribbon
Weight
0.019 lb/mft
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
Gigabit Ethernet;ATM;Broad Band Video;Bi-Directional Transmission
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9669561623.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9669561623.

CAT5E 24/4 Plenum Natural
  • Our Part #: 50882201
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: GCS
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($356.05) ·
50882201 - Honeywell/Genesis Cable

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.36

Each

QTY:
Each
Add
CAT5E 24/4 Plenum Natural
  • Our Part #: CAT5E244PRPLNNAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.36) ·
CAT5E244PRPLNNAT - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.36

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat