962064609 - 14/6PT Cat3

Cables & Cords

  • $0.35 (Per Foot)
  • $0.35 (Per Foot)

  • $350.76 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962064609
Manufacturer
Cables & Cords
Manufacturer's Part Number
962064609
Description
14/6PT Cat3
CAT3 24/6PR CMR 1mpo
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
029892438371
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.35 (Per Foot)
Carton
$350.76 (Per 1,000 Feet)
Resources
Images
 
 
962064609 - Small Image
 
962064609 - Large Image
Attachments
 
 
962064609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24 AWG Solid
Material, Color, and Finish
Insulation Material
PVC
Jacket Color
GRAY
Jacket Material
PVC
Conductor Material
SOLID BARE COPPER
Insulation Color Code
White/Blue with Blue/White, White/Orange with Orange/White, White/Green with Green/White, White/Brown with Brown/White, White/Gray with Gray/White, Red/Blue with Blue/Red
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Area Network Cable
Description
14/6PT CAT3
extra long description
1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL, CETL APPROVAL; PULL BOX STANDARD PACKAGE; PVC INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; GRAY JACKET COLOR; 0.2 INCH CABLE OUTER DIAMETER; 3 CATEGORY; 0.035 INCH INSULATION THICKNESS; CMR/MPR/CMX, FT4 JACKET RATING; 6.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 6 CONDUCTOR PAIR(S); 1 TO 16 MHZ OPERATING FREQUENCY; 10.1 DB/100 M AT 16 MHZ ATTENUATION; WHITE/BLUE WITH BLUE/WHITE, WHITE/ORANGE WITH ORANGE
Long Description
AREA NETWORK CABLE, 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL, CETL APPROVAL; PULL BOX STANDARD PACKAGE; PVC INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; GRAY JACKET COLOR; 0.2 INCH CABLE OUTER DIAMETER
Commodity Description
Non-Plenum Unshld Twist-Pair Cable
Additional Information
ROHS Compliant; Applicable Standard IEC 61156, IEC 11801, ISO 11801; Jacket Thickness 0.21 Inch; Application Residential, Office Phone, Fax, Internet System
Additional Information
Insulation Thickness
0.035 Inch
Cable Outer diameter
0.2 Inch
Operating Frequency
1 to 16 MHz
Attenuation
10.1 dB/100 M at 16 MHz
Category
3 IN
Number of Conductor Pairs
6
Capacitance
6.6 Nanofarad/100 M
DC Resistance
9.38 OHM/100 M
Jacket Rating
CMR/MPR/CMX, FT4
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962064609
Model
96206
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Standard Package
PULL BOX
Weight per foot
0.03
Carton
1000
Uses, Certifications, and Standards
Approval
UL, CUL, ETL, CETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat