920420608 - RG6 Quad Resi-Grade

Cables & Cords

  • $0.26 (Per Foot)
  • $0.26 (Per Foot)

  • $256.79 (Per 1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920420608
Manufacturer
Cables & Cords
Manufacturer's Part Number
920420608
Description
RG6 Quad Resi-Grade
Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.3 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.03 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892313203 / 00029892313203
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.26 (Per Foot)
Carton
$256.79 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
920420608 - Small Image
 
920420608 - Large Image
 
920420608 - Large Image
Attachments
 
 
920420608 - Specification Sheet
Other Links
 
 
920420608 - Other
 
920420608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Material, Color, and Finish
Color
Black
Conductor Material
Copper Clad Steel
Insulation Material
Foam Polyethylene
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Coaxial Cable
Description
RG6 QUAD RESI-GRADE
Long Description
Coaxial Cable, #18 AWG Conductor Size, 1000 ft Overall Length, 0.3 in Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.03 lb/mft
Short Description
Coaxial Cable, 18 AWG, RG-6 Quad Shielded, Black, 1000'
extra long description
SWC 920420608 RG6 CATV 18 CCS VALUE
Additional Information
outside diameter
0.3 in
Capacitance
17 pF/ft
Maximum Operating Temperature
+75 °C
Standards Met
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 800;NEC 820
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920420608
GTIN
00029892313203
UPC
029892313203
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Packaging
Package Type
Carton
Weight
0.03 lb/mft
Weight per foot
0.03
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area