920410608 - RG6/U 60/40%Al Quad Coax

Southwire

  • $0.27 (Per Foot)
  • $0.27 (Per Foot)

  • $269.06 (Per 1,000 Feet)

In-Stock: 29,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920410608
Manufacturer
Southwire
Manufacturer's Part Number
920410608
Description
RG6/U 60/40%Al Quad Coax
Coaxial Cable, Solid, #18 Awg Conductor Size, 1000 FT Overall Length, 0.307 In Outside Diameter, 75 , Natural (Insulation);Black (Jacket), Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid Shield Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.04 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Coax Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892483265 / 00029892483265
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.27 (Per Foot)
Carton
$269.06 (Per 1,000 Feet)
Stock Availability
Jonesboro
0 Feet (Find nearest stock)
Little Rock
0 Feet
All Stores
29,000 Feet
Resources
Images
 
 
920410608 - Large Image
 
920410608 - Small Image
 
920410608 - Large Image
Attachments
 
 
920410608 - Specification Sheet
Other Links
 
 
920410608 - Other
 
920410608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Material, Color, and Finish
Color
Natural (Insulation);Black (Jacket)
Conductor Material
Copper Clad Steel
Insulation Material
Polyethylene
Shield Material
Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
RG6/U 60/40%AL QUAD COAX
Extra Long Description
SWC 920410608 RG6CATV 18SOLCCS QUAD
Long Description
Coaxial Cable, Solid, #18 AWG Conductor Size, 1000 ft Overall Length, 0.307 in Outside Diameter, 75 , Natural (Insulation);Black (Jacket), Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Bonded Aluminum/Polyester/Aluminum Foil;Aluminum Braid Shield Material, 17 pF/ft Capacitance, +75 °C Operating Temperature, 0.04 lb/mft
Product Type
Coaxial Cable
Short Description
Coaxial Cable, Solid, 18 AWG, 1000 ft
Additional Information
Capacitance
17 pF/ft
Characteristic Impedance
75 
Made In USA
yes
Maximum Operating Temperature
+75 °C
Outside Diameter
0.307 in
Solid/Strand
Solid
Standards Met
UL Listed;ETL;RoHS Compliant;NEC 725;NEC 800;NEC 820
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
920410608
GTIN
00029892483265
UPC
029892483265
Taxonomies, Classifications, and Categories
Category Description
COAX CABLE
Packaging
Package Type
Carton
Weight
0.04 lb/mft
Weight per foot
0.04
Carton
1000
Uses, Certifications, and Standards
Application
CATV
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat