7165SW - 100' Led String Light

Cables & Cords

  • $320.72 (Each)
  • $320.72 (Each)

  • $641.44 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
7165SW
Manufacturer
Cables & Cords
Manufacturer's Part Number
7165SW
Description
100' Led String Light
Southwire'S 100' Led String Light Is The Perfect Led Solution For Any Jobsite Application. These Lights Are Also IP65 and Outdoor Rated to Protect Against The Ingress Of Water and Dust. Also, Daisy Chain Up to 10 Strings Of The 100' Model For Longer Lengths.
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Portable & Worklight Lighting
UNSPSC
N/A
UPC/GTIN
029892071653 / 00029892071653
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.72 (Each)
Standard Packaging
$641.44 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Large Image
 
7165SW - Small Image
Attachments
 
 
7165SW - Specification Sheet
Brochures
 
 
7165SW - Brochure
Other Links
 
 
7165SW - Other
 
7165SW - Other
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
Plastic
Dimensions and Weight
Length
100
Descriptions
Description
100' LED STRING LIGHT
Product Type
14/3 100' SJTW Led String Lights
Long Description
Southwire's 100' LED String Light is the perfect LED solution for any jobsite application. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, daisy chain up to 10 strings of the 100' model for longer lengths.
Special Features
LED
extra long description
SWC 7165SW 14/3 100' SJTW LED Strin
Features
Southwire™ 100' LED string light is the perfect LED solution for any jobsite application. These lights are also IP65 and outdoor rated to protect against the ingress of water and dust. Also, daisy chain up to 10 strings of the 100' 7165SW for longer lengths.
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
7165SW
GTIN
00029892071653
UPC
029892071653
Taxonomies, Classifications, and Categories
Type
LED String Light
Packaging
Weight per each
1
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
12 View Store
Houston RDC
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat