552040407 - 20/4 Therm Wire 250'

Cables & Cords

  • $0.25 (Per Foot)
  • $0.25 (Per Foot)

  • $61.27 (Per 250 Feet)

  • $245.09 (Per 1,000 Feet)

In-Stock: 250 available locally (Wichita Falls, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
552040407
Manufacturer
Cables & Cords
Manufacturer's Part Number
69208701
Description
20/4 Therm Wire 250'
Thermostat Wire, Solid, 4 Conductors, #20 Awg Conductor Size, 150 V, 250 FT Overall Length, 0.132 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue, -20 °C Operating Temperature, +60 °C Operating Temperature, 16 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Thermostat and Doorbell Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892352035 / 00029892352035
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.25 (Per Foot)
Carton
$61.27 (Per 250 Feet)
Standard Packaging
$245.09 (Per 1,000 Feet)
Stock Availability
Wichita Falls
250 Feet (Check another store)
DFW RDC
1,250 Feet
All Stores
14,500 Feet
Resources
Images
 
 
552040407 - Small Image
 
552040407 - Large Image
 
552040407 - Large Image
Attachments
 
 
552040407 - Specification Sheet
Other Links
 
 
552040407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#20 AWG
Voltage Rating
150 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene
Color
Red;White;Green;Blue
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Thermostat Wire
Description
20/4 THERM WIRE 250'
Long Description
Thermostat Wire, Solid, 4 Conductors, #20 AWG Conductor Size, 150 V, 250 ft Overall Length, 0.132 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene Insulation Material, Red;White;Green;Blue, -20 °C Operating Temperature, +60 °C Operating Temperature, 16 lb/mft
Short Description
Thermostat Wire, Solid, 20 AWG, 4 Conductors, Copper Conductor
Additional Information
Fast and Easy Cable Access
extra long description
SWC 552040407 TSTAT 20/4 CU CL2/CMH
Additional Information
Made in USA
yes
Solid/Strand
Solid
outside diameter
0.132 in
Insulation Thickness
0.006 in
Cable Shape
Round
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 13;cUL Listed;NEC 725
Manufacturer Information
Manufacturers Part Number
69208701
Brand
Cables & Cords
GTIN
00029892352035
UPC
029892352035
Taxonomies, Classifications, and Categories
Category Description
Thermostat and Doorbell Wire
Packaging
Weight
16 lb/mft
Package Type
Roll
Weight per foot
0.02
Carton
250
Package
1000
Uses, Certifications, and Standards
Application
Thermostats;Air-Conditioning Controls;Other Low Voltage Remote Control Circuits;Doorbells
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 552040407.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 552040407.

20/4 Therm Wire 250'
  • Our Part #: 4703
  • Wichita Falls Availability: 250
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: GCS
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($245.09) ·
4703 - Honeywell/Genesis Cable

Wichita Falls Availability: In Stock

Total Availability: In Stock

Book Price

$0.25

Each

QTY:
Each
Add
Thermostat Wire - 20/4 Sol Cu Unshielded CM/CL2
  • Our Part #: BEL4PJ
  • Wichita Falls Availability: 250 Feet
  • Total Availability: In Stock
  • MFR Part #: 552040407
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($61.27) · 1,000 Feet ($245.09) ·
BEL4PJ - Cables & Cords

Wichita Falls Availability: In Stock

Total Availability: In Stock

Book Price

$0.25

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat