511015501 - 22/2 STR White 500'

Cables & Cords

  • $0.09 (Per Foot)
  • $0.09 (Per Foot)

  • $47.12 (Per 500 Feet)

  • $94.24 (Per 1,000 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
511015501
Manufacturer
Cables & Cords
Manufacturer's Part Number
511015501
Description
22/2 STR White 500'
Burglar Alarm Cable, Stranded, 22 Strands, 300 V, 500 FT Overall Length, 0.11 In Outside Diameter, 0.006 In Insulation Thickness, Copper Conductor Material, Polypropylene/FR Polypropylene Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +75 °C Operating Temperature, 0.01 LB/MFT
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892511012 / 00029892511012
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.09 (Per Foot)
Carton
$47.12 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
31,500 Feet
Resources
Images
 
 
511015501 - Small Image
 
511015501 - Large Image
 
511015501 - Large Image
Attachments
 
 
511015501 - Specification Sheet
Other Links
 
 
511015501 - Other
Features
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene/Fr Polypropylene
Color
Black;Red
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Burglar Alarm Cable
Description
22/2 STR WHITE 500'
Long Description
Burglar Alarm Cable, Stranded, 22 Strands, 300 V, 500 ft Overall Length, 0.11 in Outside Diameter, 0.006 in Insulation Thickness, Copper Conductor Material, Polypropylene/Fr Polypropylene Insulation Material, PVC Jacket Material, Black and Red, -20 °C Operating Temperature, +75 °C Operating Temperature, 0.01 lb/mft
Short Description
Burglar Alarm Cable, 22 Strands, 300 V
extra long description
SWC 511015501 22 AWG 2/C STRANDED C
Additional Information
Solid/Strand
Stranded
Number of Strands
22
outside diameter
0.11 in
Insulation Thickness
0.006 in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+75 °C
Standards Met
UL 13;UL 444;cUL Listed;NEC 725/800
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
511015501
GTIN
00029892511012
UPC
029892511012
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Coil
Weight
0.01 lb/mft
Weight per foot
0.01
Carton
500
Uses, Certifications, and Standards
Application
Communication;Intercom/P.A System;Remote Control;Security System;Signalling;Single Line Telephone
Total availability: 31,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
16,000 View Store
Baton Rouge
4,000 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 511015501.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 511015501.

22 Awg 2/C Stranded Cu N/S CM/CL2 We 500PB
  • Our Part #: 511014501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 511014501
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($47.12)
511014501 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.09

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 511015501, though they may not be 100% alike.

Zip 22/2 7/STR Standard Cable
  • Our Part #: 946004501
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 946004501
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -)
946004501 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.