260200086 - 2' 15A In Line Tri Cord

Cables & Cords

  • $58.79 (Per Foot)
  • $58.79 (Per Foot)

  • $352.74 (Per 6 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260200086
Manufacturer
Cables & Cords
Manufacturer's Part Number
26020008-6
Description
2' 15A In Line Tri Cord
2FT 120V/15A In Line Tri Cord 12/3 Cable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
024098902145 / 00024098902145
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$58.79 (Per Foot)
Standard Packaging
$352.74 (Per 6 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
40 Feet
Resources
Images
 
 
260200086 - Small Image
 
260200086 - Large Image
 
260200086 - Large Image
 
260200086 - Large Image
 
260200086 - Large Image
 
260200086 - Large Image
Attachments
 
 
260200086 - Specification Sheet
Brochures
 
 
260200086 - Brochure
Other Links
 
 
260200086 - Other
 
260200086 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NEMA
Poles
1
Phase
1
Voltage Rating
120
amperage rating
15
interrupt rating
20
Descriptions
Description
2' 15A IN LINE TRI CORD
extra long description
CLM 26020008-6 CORD SET, 12/3 2' 12
Features
Yellow GFCI rated 12/3 SJTW Tri-Outlet Extension Cord with Lighted Tri-Source End. The Tri-Source End is molded T-head with three receptacles. Provides protection for the extra heavy duty cord and three attached tools used in outdoor/rugged jobsite environments.
Product Type
Cord Set, 12/3 2' 120V/15A Inline Tritap
Long Description
2FT 120V/15A IN LINE TRI CORD 12/3 CABLE
Additional Information
Trip Type
Ground Fault
frame
in line
trip range
5 +/-1 mA
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
26020008-6
GTIN
00024098902145
UPC
024098902145
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Weight per foot
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Construction
standard
UL943
Frequency Rating
50/60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40 Feet

Location search:

* All prices subject to change.

Begin Live Chat