200480402 - 12/4 Stow Yellow 250'

Southwire

  • $2.04 (Per Foot)
  • $2.04 (Per Foot)

  • $510.71 (Per 250 Feet)

  • $2,042.85 (Per 1,000 Feet)

In-Stock: 968 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200480402
Manufacturer
Southwire
Manufacturer's Part Number
200486402
Description
12/4 Stow Yellow 250'
Portable Cord, Stow Type; 0.65 Inch Outer Diameter; Bare Copper Conductor Material; Ul 62, Csa C22.2 Approval
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Sto-Stow-Stowa-Stw Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892215422
Weight per unit
0.254 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.04 (Per Foot)
Carton
$510.71 (Per 250 Feet)
Stock Availability
Georgetown
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
968 Feet
Resources
Attachments
 
 
200480402 - Specification Sheet
Images
 
 
200480402 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number Of Conductors
4
Stranding
65/30 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color Code
BLACK, WHITE, RED, GREEN
Conductor Material
Bare Copper
Insulation Material
PVC
Jacket Color
YELLOW
Jacket Material
Chemical/Oil/Water Resistant PVC
Dimensions and Weight
Outer Diameter
0.65 INCH
Descriptions
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 20 Ampere; Insulation Thickness 0.045 Inch
Commodity Description
Sto Stow Stowa Stw 600v Cord/Cable
Description
12/4 STOW YELLOW 250'
Extra Long Description
STOW TYPE; 0.65 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2 APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); PVC INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT PVC JACKET MATERIAL; 65/30 STRANDS STRANDING; YELLOW JACKET COLOR; ROYAL[
Long Description
PORTABLE CORD, STOW TYPE; 0.65 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2 APPROVAL
Product Type
Portable Cord
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
57019001
Model
200 A
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
STOW
Packaging
Weight per foot
0.254
Carton
250
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2
Temperature Rating
-20 TO 60 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 968 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
250 View Store

A-L

Location Stock Available
Gonzales
250 View Store

M-Z

Location Stock Available
New Orleans
468 View Store

* All prices subject to change.

Begin Live Chat