097368809 - 6' Appliance Cord Straight

Cables & Cords

  • $5.95 (Per Foot)
  • $5.95 (Per Foot)

  • $148.75 (Per 25 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
097368809
Manufacturer
Cables & Cords
Manufacturer's Part Number
097368809
Description
6' Appliance Cord Straight
16/3 6' SPT-3 PWR Sply S/P
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097363 / 00029892097363
Weight per unit
0.48 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.95 (Per Foot)
Standard Packaging
$148.75 (Per 25 Feet)
Resources
Images
 
 
097368809 - Small Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Large Image
 
097368809 - Video
Attachments
 
 
097368809 - Specification Sheet
Brochures
 
 
097368809 - Brochure
Other Links
 
 
097368809 - Other
 
097368809 - Other
 
097368809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
5-15P
amperage rating
13
Conductor Size
16
Number of Conductors
2
Voltage Rating
5 +/-1 mA
Material, Color, and Finish
Conductor Material
Copper
Color
PVC
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
6
Descriptions
Description
6' APPLIANCE CORD STRAIGHT
extra long description
SWC 9736SW8809 CORD, POWER SUPPLY 1
Product Type
Cord, Power Supply 16/3 6' SPT-3 S/P
Long Description
16/3 6' SPT-3 PWR SPLY S/P
Additional Information
media
Yes
core
PVC
Resistance
-20 to +60 C
outside diameter
0.089
strands
26/30
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097368809
GTIN
00029892097363
UPC
029892097363
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Availability
Status
Inactive
Packaging
Weight
0.448
Weight per foot
0.48
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Extension Cord
standard
UL817
Temperature Rating
-40 to + 60 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat