025880206 - 50' 12/3 SJTW Lighted CO

Cables & Cords

  • $62.03 (Each)
  • $62.03 (Each)

  • $372.18 (Per 6)

In-Stock: 6 available locally (Denver, CO) (change location)
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
025880206
Manufacturer
Cables & Cords
Manufacturer's Part Number
1689SW0002
Description
50' 12/3 SJTW Lighted CO
Portable Cord Set, #12 Awg Conductor Size, 5 LB/MFT
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892016890 / 00029892016890
Weight per unit
5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.03 (Each)
Standard Packaging
$372.18 (Per 6)
Stock Availability
Denver
6 (Check another store)
All Stores
453
Resources
Images
 
 
025880206 - Large Image
 
025880206 - Small Image
 
025880206 - Large Image
 
025880206 - Large Image
 
025880206 - Large Image
 
025880206 - Large Image
 
025880206 - Large Image
 
025880206 - Large Image
Attachments
 
 
025880206 - Specification Sheet
Brochures
 
 
025880206 - Brochure
Other Links
 
 
025880206 - Other
 
025880206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
amperage rating
15
Number of Conductors
3
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
TPE
Jacket Material
TPE
Color
Yellow
Dimensions and Weight
Length
100
Descriptions
Description
50' 12/3 SJTW LIGHTED CO
Product Type
Portable Cord Set
Long Description
Portable Cord Set, #12 AWG Conductor Size, 5 lb/mft
Short Description
50 ft Portable Cord Set, SJTW, 12/3 AWG
Features
Southwire™ Polar/Solar Extension Cord is built to stay flexible under the most extreme conditions. This cord offers superior job site performances in extremely cold weather designed to withstand moisture, abrasion, chemicals, and oils for survival in the toughest of environments. This extension cord features a clear molded plug with a power indicator light in the female receptacle to show that the power is on and ready to use. The visible bright yellow vinyl jacket provides extra visibility for safety whi
extra long description
SWC 1689SW0002 12/3 100' SJEOW YEL
Additional Information
Made in USA
yes
outside diameter
0.595
strands
65/30
core
TPE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
1689SW0002
GTIN
00029892016890
UPC
029892016890
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
5 lb/mft
Package Type
Carton
Weight per each
5
Carton
1
Package
6
Uses, Certifications, and Standards
Temperature Rating
-50 to +105 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 453

Location search:
These alternate items can be purchased instead of 025880206.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 025880206.

50' 12/3 SJTW Lighted CO
  • Our Part #: 02588
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 4 Feet ($248.12) ·
02588 - Cables & Cords

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$62.03

Per Foot

QTY:
Feet
Add
50' 12/3 SJTW Lighted CO
  • Our Part #: EXT123X50
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($62.03) ·
EXT123X50 - Cables & Cords

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$62.03

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 025880206, though they may not be 100% alike.

Locking Extension Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size,...
  • Our Part #: 025388828
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25388828
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 4 Feet ($288.16) ·
025388828 - Cables & Cords

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.04

Per Foot

QTY:
Feet
Add
Extension Cord, Blue Color, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, ...
  • Our Part #: 2588SW0002
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2588SW0002
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($483.90) ·
2588SW0002 - Cables & Cords

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$80.65

Per Foot

QTY:
Feet
Add
12/3 45SJT Push-Lok Yl/BK
  • Our Part #: 025188826
  • Denver Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 025188828
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 8 Feet ($368.40) ·
025188826 - Cables & Cords

Denver Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.05

Per Foot

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat