XHHW4BK500 - Cu XHHW #4 Black 500'

Copper

  • $1.65 (Per Foot)
  • $1.65 (Per Foot)

  • $825.92 (Per 500 Feet)

  • $1,651.85 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW4BK500
Manufacturer
Copper
Manufacturer's Part Number
11297906
Description
Cu XHHW #4 Black 500'
XHHW 4 STR Cu Sim BK 500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886241505 / 00032886241505
Weight per unit
0.147 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.65 (Per Foot)
Reel
$825.92 (Per 500 Feet)
Resources
Images
 
 
XHHW4BK500 - Small Image
 
XHHW4BK500 - Large Image
Attachments
 
 
XHHW4BK500 - Specification Sheet
Other Links
 
 
XHHW4BK500 - Other
 
XHHW4BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
4
Voltage Rating
600
Dimensions and Weight
Length
500
Descriptions
Description
CU XHHW #4 BLACK 500'
Product Type
XHHW 4 STR Cu Sim BK 500SP
extra long description
SWC 11297906 XHHW 4 Str Cu SIM Bk 5
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Long Description
XHHW 4 Str Cu SIM Bk 500Sp
Special Features
No Lube
Manufacturer Information
Manufacturers Part Number
11297906
Brand
Copper
GTIN
00032886241505
UPC
032886241505
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Packaging
Weight per foot
0.147
Carton
500
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW4BK500.
Jump To:

Similar Items

Similar items are close alternatives to XHHW4BK500, though they may not be 100% alike.

XHHW 4 STR Cu Sim BK 2500R
  • Our Part #: XHHW4BK2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11297907
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($4,129.62) ·
XHHW4BK2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,129.63

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat