XHHW2BK5000 - Cu XHHW #2 Black 5000'

Copper

  • $12687.95 (Per 5,000 Feet)
  • $2.54 (Per Foot)

  • $2,537.59 (Per 1,000 Feet)

  • $12,687.95 (Per 5,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
XHHW2BK5000
Manufacturer
Copper
Manufacturer's Part Number
11298709
Description
Cu XHHW #2 Black 5000'
XHHW 2 STR Cu Sim BK 5KR
Slang Terms

Categories
Copper Building Wire - XHHW-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886241833 / 00032886241833
Weight per unit
0.227 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$2.54 (Per Foot)
Reel
$12,687.95 (Per 5,000 Feet)
Resources
Images
 
 
XHHW2BK5000 - Small Image
 
XHHW2BK5000 - Large Image
Attachments
 
 
XHHW2BK5000 - Specification Sheet
Other Links
 
 
XHHW2BK5000 - Other
 
XHHW2BK5000 - Other
Features
Number of Conductors
1
Conductor Size
2
Voltage Rating
600
Dimensions and Weight
Length
5000
Descriptions
extra long description
SWC 11298709 XHHW 2 Str Cu SIM Bk 5
Description
CU XHHW #2 BLACK 5000'
Product Type
XHHW 2 STR Cu Sim BK 5KR
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Long Description
XHHW 2 Str Cu SIM Bk 5kR
Special Features
No Lube
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11298709
GTIN
00032886241833
UPC
032886241833
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW-2
Availability
minimum qty
5000
Packaging
Weight per foot
0.227
Carton
5000
Uses, Certifications, and Standards
Application
Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW2BK5000.
Jump To:

Similar Items

Similar items are close alternatives to XHHW2BK5000, though they may not be 100% alike.

Cu XHHW #2 Black PCS
  • Our Part #: XHHW2BKPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.54)
XHHW2BKPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.54

Per Foot

QTY:
Feet
Add

* All prices subject to change.