XHHW14STWH500 - Cu XHHW #14 STR White 500'

Copper

  • $0.20 (Per Foot)
  • $0.20 (Per Foot)

  • $102.32 (Per 500 Feet)

  • $204.64 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
XHHW14STWH500
Manufacturer
Copper
Manufacturer's Part Number
37092471
Description
Cu XHHW #14 STR White 500'
600 Volt. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Also Rated Sis.
Slang Terms

Categories
Copper Building Wire - XHHW-STR (Stranded)
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886943584 / 00032886943584
Weight per unit
0.018 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.20 (Per Foot)
Carton
$102.32 (Per 500 Feet)
Resources
Images
 
 
XHHW14STWH500 - Small Image
 
XHHW14STWH500 - Large Image
Attachments
 
 
XHHW14STWH500 - Specification Sheet
Other Links
 
 
XHHW14STWH500 - Other
 
XHHW14STWH500 - Other
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
14
Dimensions and Weight
Length
500
Descriptions
Product Type
XHHW 14 STR Cu We 500SP
Description
CU XHHW #14 STR WHITE 500'
extra long description
SWC 37092471 XHHW 14 Str Cu We 500S
Features
Southwire® XHHW-2 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. XHHW-2 copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 600 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than 3.5 maybe specified.
Long Description
600 Volt. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. Also rated SIS.
Manufacturer Information
Manufacturers Part Number
37092471
Brand
Copper
GTIN
00032886943584
UPC
032886943584
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
XHHW
Packaging
Weight per foot
0.018
Carton
500
Uses, Certifications, and Standards
Application
Commercial
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW14STWH500.
Jump To:

Similar Items

Similar items are close alternatives to XHHW14STWH500, though they may not be 100% alike.

Cu XHHW #14 STR White PCS
  • Our Part #: XHHW14STWHPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.20)
XHHW14STWHPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.20

Each

QTY:
Each
Add
There were no add-on items found for XHHW14STWH500.

* All prices subject to change.