UF102WGPCS - Uf-B 10/2WG Cable PCS

Southwire Company

  • $1.17 (Per Foot)
  • $1.17 (Per Foot)

  • $1,174.19 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UF102WGPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Uf-B 10/2WG Cable PCS
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 10 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.222 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 49/1000 LB/FT Weight
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Uf-Nmcb-Ug-Nmwu Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699784
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.17 (Per Foot)
Carton
$1.17 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
10,200 Feet
Resources
Specifications Sheets
 
 
UF102WGPCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat