THHN4000R2500 - THHN 400 STR Orange 2500'

Copper

  • $26809.78 (Per 2,500 Feet)
  • $10.72 (Per Foot)

  • $10,723.91 (Per 1,000 Feet)

  • $26,809.78 (Per 2,500 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN4000R2500
Manufacturer
Copper
Manufacturer's Part Number
55616404
Description
THHN 400 STR Orange 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
89014677176
Weight per unit
1.334 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$10.72 (Per Foot)
Reel
$26,809.78 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
10,000 Feet
Resources
Images
 
 
THHN4000R2500 - Small Image
 
THHN4000R2500 - Large Image
 
THHN4000R2500 - Video
Attachments
 
 
THHN4000R2500 - Specification Sheet
Other Links
 
 
THHN4000R2500 - Other
 
THHN4000R2500 - Other
Features
Number of Conductors
1
Conductor Size
400
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Description
THHN 400 STR ORANGE 2500'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
extra long description
SWC 55616404 THHN 400 Str Cu SIM Oe
Product Type
THHN 400 STR Cu Sim Oe 2500R
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55616404
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
1.334
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
Total availability: 10,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THHN4000R2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN4000R2500, though they may not be 100% alike.

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN4000RPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: THHN4000RPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($10.72)
THHN4000RPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.72

Per Foot

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds