THHN300PRPCS - THHN 300 STR Purple PCS

Copper

  • $8.12 (Per Foot)
  • $8.12 (Per Foot)

  • $8,124.58 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN300PRPCS
Manufacturer
Copper
Manufacturer's Part Number
56104102
Description
THHN 300 STR Purple PCS
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998850 / 00032886998850
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.12 (Per Foot)
Reel
$8.12 (Per Foot)
Resources
Images
 
 
THHN300PRPCS - Small Image
 
THHN300PRPCS - Large Image
 
THHN300PRPCS - Video
Attachments
 
 
THHN300PRPCS - Specification Sheet
Other Links
 
 
THHN300PRPCS - Other
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
THHN 300 STR PURPLE PCS
extra long description
SWC 56104102 Armorlite Type MC PVC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC PVC Jacketed
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56104102
GTIN
00032886998850
UPC
032886998850
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
1.012
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN300PRPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN300PRPCS, though they may not be 100% alike.

THHN 300 STR Purple 2500'
  • Our Part #: THHN300PR2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($20,311.45) ·
THHN300PR2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20,311.45

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat