THHN300BRPCS - THHN 300 STR Brown PCS

Copper

  • $8.24 (Per Foot)
  • $8.24 (Per Foot)

  • $8,244.39 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN300BRPCS
Manufacturer
Copper
Manufacturer's Part Number
56104502
Description
THHN 300 STR Brown PCS
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998843 / 00032886998843
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.24 (Per Foot)
Reel
$8.24 (Per Foot)
Resources
Images
 
 
THHN300BRPCS - Small Image
 
THHN300BRPCS - Large Image
 
THHN300BRPCS - Video
Attachments
 
 
THHN300BRPCS - Specification Sheet
Other Links
 
 
THHN300BRPCS - Other
Descriptions
Description
THHN 300 STR BROWN PCS
extra long description
SWC 56104502 Armorlite Type MC PVC
Product Type
Armorlite Type MC PVC Jacketed
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56104502
GTIN
00032886998843
UPC
032886998843
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
1.012
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of THHN300BRPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN300BRPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN300BR2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55615004
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($20,610.98)
THHN300BR2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20,610.98

Per 2,500 Feet

QTY:
Feet
Add
THHN 300 STR Brown 1000'
  • Our Part #: THHN300BR1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -)
THHN300BR1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds