THHN1YLPCS - THHN 1 STR Yellow PCS

Copper

  • $2.56 (Per Foot)
  • $2.56 (Per Foot)

  • $2,558.29 (Per 1,000 Feet)

In-Stock: 4,590 available locally (Deer Park, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN1YLPCS
Manufacturer
Copper
Manufacturer's Part Number
64766106
Description
THHN 1 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 1 Awg Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 435 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999093 / 00032886999093
Weight per unit
0.299 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.56 (Per Foot)
Reel
$2.56 (Per Foot)
Stock Availability
Deer Park
4,590 Feet (Check another store)
All Stores
45,728 Feet
Resources
Images
 
 
THHN1YLPCS - Small Image
 
THHN1YLPCS - Large Image
Attachments
 
 
THHN1YLPCS - Specification Sheet
Other Links
 
 
THHN1YLPCS - Other
 
THHN1YLPCS - Other
Features
Current Rating
110 A (60°C);130 A (75°C);145 A (90°C)
Voltage Rating
600 V
Conductor Size
1 AWG
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Yellow
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 1 AWG Conductor Size, 110 A (60°C);130 A (75°C);145 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 435 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;F
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, Yellow, Nylon Jacket, 19 Strands, 1 AWG
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 1 STR YELLOW PCS
extra long description
SWC 64766106 Weld 2/0 Cu CPE Oe UL
Additional Information
Number of Strands
19
Insulation Thickness
50 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed
Made in USA
yes
outside diameter
435 mil
Manufacturer Information
Brand
Copper
Manufacturers Part Number
64766106
GTIN
00032886999093
UPC
032886999093
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
299 lb/1000 ft
Weight per foot
0.299
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
These alternate items can be purchased instead of THHN1YLPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN1YLPCS, though they may not be 100% alike.

THHN 1 STR Yellow 5000'
  • Our Part #: THHN1YL5000
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55088750
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($12,791.45)
THHN1YL5000 - Copper

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12,791.45

Per 5,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN1YL2500
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55088705
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($6,395.72)
THHN1YL2500 - Copper

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,395.73

Per 2,500 Feet

QTY:
Feet
Add
THHN 1 STR Yellow 1000'
  • Our Part #: THHN1YL1000
  • Deer Park Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,558.28)
THHN1YL1000 - Copper

Deer Park Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,558.28

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.