THHN12STGYCP2000 - THHN 12 STR Gray 2000' CP

Copper

  • $462.18 (Per 2,000 Feet)
  • $0.23 (Per Foot)

  • $231.09 (Per 1,000 Feet)

  • $462.18 (Per 2,000 Feet)

In-Stock: 0 available locally (Pineville, LA) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN12STGYCP2000
Manufacturer
Copper
Manufacturer's Part Number
58018605
Description
THHN 12 STR Gray 2000' CP
THHN 12 STR Cu Gy 2000C
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912269 / 00032886912269
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.23 (Per Foot)
Carton
$462.18 (Per 2,000 Feet)
Stock Availability
Pineville
0 Feet (Find nearest stock)
Alexandria
0 Feet
All Stores
18,000 Feet
Resources
Images
 
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Video
 
THHN12STGYCP2000 - Small Image
 
THHN12STGYCP2000 - Large Image
 
THHN12STGYCP2000 - Small Image
 
THHN12STGYCP2000 - Large Image
Attachments
 
 
THHN12STGYCP2000 - Specification Sheet
Other Links
 
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
 
THHN12STGYCP2000 - Other
Features
Voltage Rating
600
Number of Conductors
1
Conductor Size
12
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 STR GRAY 2000' CP
extra long description
SWC 58018605 THHN 12 Str Cu Gy 2000
Product Type
THHN 12 STR Cu Gy 2000C
Special Features
No Lube
Long Description
THHN 12 Str Cu Gy 2000C
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58018605
GTIN
00032886912269
UPC
032886912269
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
Total availability: 18,000 Feet

Location search:

Greater Alexandria Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.