THHN12STGY0RCP20 - THHN 12 STR Gray/Orange Stripe CP 2000'

Copper

  • $494.38 (Per 2,000)
  • $0.25 (Each)

  • $247.19 (Per 1,000)

  • $494.38 (Per 2,000)
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
THHN12STGY0RCP20
Manufacturer
Copper
Manufacturer's Part Number
58018905
Description
THHN 12 STR Gray/Orange Stripe CP 2000'
THHN 12 STR Cu GY1OES 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913075 / 00032886913075
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000
Unit
$0.25 (Each)
Carton
$494.38 (Per 2,000)
Resources
Images
 
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Video
 
THHN12STGY0RCP20 - Small Image
 
THHN12STGY0RCP20 - Large Image
 
THHN12STGY0RCP20 - Large Image
Attachments
 
 
THHN12STGY0RCP20 - Specification Sheet
Other Links
 
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
 
THHN12STGY0RCP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
extra long description
SWC 58018905 THHN 12 Str Cu Gy1OeS
Description
THHN 12 STR GRAY/ORANGE STRIPE CP 2000'
Long Description
THHN 12 Str Cu Gy1OeS 2000C
Special Features
No Lube
Product Type
THHN 12 STR Cu GY1OES 2000C
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58018905
GTIN
00032886913075
UPC
032886913075
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per each
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat