THHN12ST0RMINICP - THHN 12 STR Orange 1000' Mini CP

Copper

  • $157.39 (Per 1,000 Feet)
  • $0.16 (Per Foot)

  • $157.39 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12ST0RMINICP
Manufacturer
Copper
Manufacturer's Part Number
58019604
Description
THHN 12 STR Orange 1000' Mini CP
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN . Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886940644 / 00032886940644
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.16 (Per Foot)
Carton
$157.39 (Per 1,000 Feet)
Resources
Images
 
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Video
 
THHN12ST0RMINICP - Small Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
 
THHN12ST0RMINICP - Large Image
Attachments
 
 
THHN12ST0RMINICP - Specification Sheet
Other Links
 
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
 
THHN12ST0RMINICP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Descriptions
Product Type
THHN 12 STR Cu Oe 1000 Coilpak™
extra long description
SWC 58019604 THHN 12 Str Cu Oe 1000
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Description
THHN 12 STR ORANGE 1000' MINI CP
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN . Also rated MTW and AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58019604
GTIN
00032886940644
UPC
032886940644
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1000
Packaging
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat