THHN12SLWHCP2000 - THHN 12 Sol White 2000' CP

Copper

  • $437.74 (Per 2,000 Feet)
  • $0.22 (Per Foot)

  • $218.87 (Per 1,000 Feet)

  • $437.74 (Per 2,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12SLWHCP2000
Manufacturer
Copper
Manufacturer's Part Number
58027505
Description
THHN 12 Sol White 2000' CP
THHN 12 Sol Cu We 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912597 / 00032886912597
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.22 (Per Foot)
Carton
$437.74 (Per 2,000 Feet)
Resources
Images
 
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Video
 
THHN12SLWHCP2000 - Small Image
 
THHN12SLWHCP2000 - Large Image
 
THHN12SLWHCP2000 - Large Image
Attachments
 
 
THHN12SLWHCP2000 - Specification Sheet
Other Links
 
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
 
THHN12SLWHCP2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Conductors
1
Conductor Size
#12 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
White (Insulation)
Jacket Material
Nylon
Conductor Material
Annealed Copper
Insulation Material
PVC
Dimensions and Weight
Overall Length
2000 ft
Length
2000
Descriptions
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #12 AWG, Solid, White, 2000
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 12 SOL WHITE 2000' CP
extra long description
SWC 58027505 THHN 12 Sol Cu We 2000
Long Description
THHN 12 Sol Cu We 2000C
Special Features
No Lube
Additional Information
outside diameter
119 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58027505
GTIN
00032886912597
UPC
032886912597
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2000
Packaging
Package Type
Coil
Weight
23 lb/mft
Weight per foot
0.023
Carton
2000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN12SLWHCP2000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN12SLWHCP2000.

THHN 12 Sol White 2000' CP
  • Our Part #: 58027505
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 58027505
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.22) ·
58027505 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.22

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat