THHN12SLGYYLCP20 - THHN 12 Sol Gray/Yellow Stripe 2000' CP

Copper

  • $421.20 (Per 2,000 Feet)
  • $0.21 (Per Foot)

  • $210.60 (Per 1,000 Feet)

  • $421.20 (Per 2,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
THHN12SLGYYLCP20
Manufacturer
Copper
Manufacturer's Part Number
58027905
Description
THHN 12 Sol Gray/Yellow Stripe 2000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913006 / 00032886913006
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.21 (Per Foot)
Carton
$0.21 (Per Foot)
Resources
Images
 
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Video
 
THHN12SLGYYLCP20 - Small Image
 
THHN12SLGYYLCP20 - Large Image
 
THHN12SLGYYLCP20 - Large Image
Attachments
 
 
THHN12SLGYYLCP20 - Specification Sheet
Other Links
 
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
 
THHN12SLGYYLCP20 - Other
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 SOL GRAY/YELLOW STRIPE 2000' CP
extra long description
SWC 58027905 THHN 12 Sol Cu Gy1YwS
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 Sol Cu GY1YWS 200COILPAK™
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58027905
GTIN
00032886913006
UPC
032886913006
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.02
Carton
1
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels

* All prices subject to change.