THHN12SLBKWHGNCP - THHN 12 Sol Black/White/Green Stripe 2000' CP

Copper

  • $1458.80 (Per 2,000 Feet)
  • $0.73 (Per Foot)

  • $437.64 (Per 600 Feet)

  • $729.40 (Per 1,000 Feet)

  • $1,458.80 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12SLBKWHGNCP
Manufacturer
Copper
Manufacturer's Part Number
58389701
Description
THHN 12 Sol Black/White/Green Stripe 2000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912979 / 00032886912979
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.73 (Per Foot)
Carton
$437.64 (Per 600 Feet)
Standard Packaging
$1,458.80 (Per 2,000 Feet)
Resources
Images
 
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Video
 
THHN12SLBKWHGNCP - Small Image
 
THHN12SLBKWHGNCP - Large Image
 
THHN12SLBKWHGNCP - Large Image
Attachments
 
 
THHN12SLBKWHGNCP - Specification Sheet
Other Links
 
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
 
THHN12SLBKWHGNCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
600
Descriptions
Description
THHN 12 SOL BLACK/WHITE/GREEN STRIPE 2000' CP
extra long description
SWC 58389701 THHN 12/3 Sol Cu BkWeG
Product Type
THHN 12/3 Sol Cu Bkwegn 60COILPAK™
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Features
Work smarter with the SIMpull Coil PAK Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job. Its stationary package design reduces pulling effort, avoiding more broken spools or spool over-turn with its NoLube jacket. Provides space-saving, multi-wire CoilPAK payoffs with striped neutrals for greater efficiency and less handling. Its built-in handle makes for easy carrying and the
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58389701
GTIN
00032886912979
UPC
032886912979
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.023
Carton
600
Package
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat