THHN12SLBKWHBKCP - THHN 12 Sol Black/White/Black Stripe 1000' CP

Copper

  • $0.47 (Per Foot)
  • $0.47 (Per Foot)

  • $472.36 (Per 1,000 Feet)

  • $944.72 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12SLBKWHBKCP
Manufacturer
Copper
Manufacturer's Part Number
58619401
Description
THHN 12 Sol Black/White/Black Stripe 1000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886922312 / 00032886922312
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.47 (Per Foot)
Carton
$944.72 (Per 2,000 Feet)
Resources
Images
 
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Video
 
THHN12SLBKWHBKCP - Small Image
 
THHN12SLBKWHBKCP - Large Image
 
THHN12SLBKWHBKCP - Large Image
Attachments
 
 
THHN12SLBKWHBKCP - Specification Sheet
Other Links
 
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
 
THHN12SLBKWHBKCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 12 SOL BLACK/WHITE/BLACK STRIPE 1000' CP
extra long description
SWC 58619401 THHN 12/2 Sol Cu BkWe-
Product Type
THHN 12/2 Sol Cu Bkwe-BK 100COILPAK™
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58619401
GTIN
00032886922312
UPC
032886922312
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
0.02
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN12SLBKWHBKCP.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN12SLBKWHBKCP.

The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to...
  • Our Part #: THHN12SLBKWHBK1K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58619401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($472.36) ·
THHN12SLBKWHBK1K - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$472.36

Per 1,000 Feet

QTY:
Feet
Add
THHN 12 Sol Black/White/Black Stripe 1000' CP
  • Our Part #: 58619401
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58619401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($472.36) ·
58619401 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$472.36

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat