THHN12S0LGYYL250 - THHN 12 Sol Gray/Yellow Stripe 2500'

Copper

  • $501.68 (Per 2,500 Feet)
  • $0.20 (Per Foot)

  • $200.67 (Per 1,000 Feet)

  • $501.68 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12S0LGYYL250
Manufacturer
Copper
Manufacturer's Part Number
57530505
Description
THHN 12 Sol Gray/Yellow Stripe 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
89014676320
Weight per unit
0.192 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.20 (Per Foot)
Carton
$501.68 (Per 2,500 Feet)
Resources
Images
 
 
THHN12S0LGYYL250 - Large Image
 
THHN12S0LGYYL250 - Video
Attachments
 
 
THHN12S0LGYYL250 - Specification Sheet
Other Links
 
 
THHN12S0LGYYL250 - Other
 
THHN12S0LGYYL250 - Other
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 12 SOL GRAY/YELLOW STRIPE 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN 12 Sol Cu GY1YWS 2500SP
extra long description
SWC 57530505 THHN 12 Sol Cu Gy1YwS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57530505
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Weight per foot
0.192
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of THHN12S0LGYYL250.
Jump To:

Similar Items

Similar items are close alternatives to THHN12S0LGYYL250, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12S0LGYYL500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 57530502
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($100.34) · 2,000 Feet ($401.34) ·
THHN12S0LGYYL500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.34

Per 500 Feet

QTY:
Feet
Add
There were no add-on items found for THHN12S0LGYYL250.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds