THHN12S0L0R500 - THHN 12 Sol Orange 500'

Copper

  • $95.38 (Per 500 Feet)
  • $0.19 (Per Foot)

  • $95.38 (Per 500 Feet)

  • $190.76 (Per 1,000 Feet)

  • $381.52 (Per 2,000 Feet)

In-Stock: 500 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
THHN12S0L0R500
Manufacturer
Copper
Manufacturer's Part Number
11593101
Description
THHN 12 Sol Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886224454 / 00032886224454
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.19 (Per Foot)
Reel
$95.38 (Per 500 Feet)
Standard Packaging
$381.52 (Per 2,000 Feet)
Stock Availability
Nacogdoches
500 Feet (Check another store)
All Stores
412,500 Feet
Resources
Images
 
 
THHN12S0L0R500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN12S0L0R500 - Large Image
 
THHN12S0L0R500 - Large Image
 
THHN12S0L0R500 - Video
Attachments
 
 
THHN12S0L0R500 - Specification Sheet
Other Links
 
 
THHN12S0L0R500 - Other
 
THHN12S0L0R500 - Other
Features
Current Rating
20 A
Number of Conductors
1
Conductor Size
#12 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Orange (Insulation)
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #12 AWG, Solid, Yellow, 500
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 12 SOL ORANGE 500'
extra long description
SWC 11593101 THHN 12 Sol Cu Oe 500S
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
media
Yes
outside diameter
119 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11593101
GTIN
00032886224454
UPC
032886224454
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
23 lb/mft
Weight per foot
0.023
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
Total availability: 412,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
1,500 View Store
Nacogdoches
500 View Store
These alternate items can be purchased instead of THHN12S0L0R500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN12S0L0R500.

THHN 12 Sol Orange 500'
  • Our Part #: THHN12S0L0RA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: WRE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.19)
THHN12S0L0RA - WRE

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to THHN12S0L0R500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12S0L0R2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11593105
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($476.90)
THHN12S0L0R2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$476.90

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

false