THHN10SLWHCP1250 - THHN 10 Sol White 1250' CP

Copper

  • $427.20 (Per 1,250 Feet)
  • $0.34 (Per Foot)

  • $341.76 (Per 1,000 Feet)

  • $427.20 (Per 1,250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10SLWHCP1250
Manufacturer
Copper
Manufacturer's Part Number
58021505
Description
THHN 10 Sol White 1250' CP
THHN 10 Sol Cu We 1250C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912382 / 00032886912382
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,250 Feet
Unit
$0.34 (Per Foot)
Carton
$427.20 (Per 1,250 Feet)
Resources
Images
 
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Video
 
THHN10SLWHCP1250 - Small Image
 
THHN10SLWHCP1250 - Large Image
 
THHN10SLWHCP1250 - Large Image
Attachments
 
 
THHN10SLWHCP1250 - Specification Sheet
Other Links
 
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
 
THHN10SLWHCP1250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Conductors
1
Conductor Size
#10 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
White (Insulation)
Insulation Material
PVC
Dimensions and Weight
Overall Length
1250 ft
Length
1250
Descriptions
Additional Information
Heat Resistant;Moisture Resistant
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #10 AWG, Solid, White, 1250
Description
THHN 10 SOL WHITE 1250' CP
extra long description
SWC 58021505 THHN 10 Sol Cu We 1250
Long Description
THHN 10 SOL CU WE 1250C
Special Features
No Lube
Additional Information
outside diameter
150 mil
Insulation Thickness
20 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58021505
GTIN
00032886912382
UPC
032886912382
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1250
Packaging
Package Type
Coil
Weight
36 lb/mft
Weight per foot
0.037
Carton
1250
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat