THHN10S0LGYYL500 - THHN 10 Sol Gray/Yellow Stripe 500'

Copper

  • $0.32 (Per Foot)
  • $0.32 (Per Foot)

  • $160.76 (Per 500 Feet)

  • $321.53 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN10S0LGYYL500
Manufacturer
Copper
Manufacturer's Part Number
57530203
Description
THHN 10 Sol Gray/Yellow Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886879081 / 00032886879081
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.32 (Per Foot)
Carton
$160.76 (Per 500 Feet)
Resources
Images
 
 
THHN10S0LGYYL500 - Large Image
 
THHN10S0LGYYL500 - Video
Attachments
 
 
THHN10S0LGYYL500 - Specification Sheet
Other Links
 
 
THHN10S0LGYYL500 - Other
 
THHN10S0LGYYL500 - Other
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
Length
Dimensions and Weight
Length
500
Descriptions
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Description
THHN 10 SOL GRAY/YELLOW STRIPE 500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN 10 Sol Cu GY1YWS 500SPC
extra long description
SWC 57530203 THHN 10 Sol Cu Gy1YwS
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57530203
GTIN
00032886879081
UPC
032886879081
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
0.037
Carton
500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
There were no add-on items found for THHN10S0LGYYL500.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds