THHN10GYPCS - THHN 1/0 STR Gray PCS

Southwire Company

  • $3.67 (Per Foot)
  • $3.67 (Per Foot)

  • $3,671.03 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10GYPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 1/0 STR Gray PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 1/0 Awg Conductor Size, 125 A (60°C);150 A (75°C);170 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 474 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699927
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.67 (Per Foot)
Carton
$3.67 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
50,344 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN10GYPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN10GYPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55878104
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($9,177.58) ·
THHN10GY2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$9,177.58

Per 2,500 Feet

QTY:
Feet
Add
THHN 1/0 STR Gray 5000'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($18,355.15) ·
THHN10GY5000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$18,355.15

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat