TC203WG1000 - 2/0-3 WG Tray Cable-1000'

Copper

  • $16393.12 (Per 1,000 Feet)
  • $16.39 (Per Foot)

  • $16,393.12 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC203WG1000
Manufacturer
Copper
Manufacturer's Part Number
44345701
Description
2/0-3 WG Tray Cable-1000'
TCP 2/0-3 Cu 600V PN PHS Id 1X6CG PVC BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886037665 / 00032886037665
Weight per unit
1.73 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$16.39 (Per Foot)
Reel
$16,393.12 (Per 1,000 Feet)
Resources
Images
 
 
TC203WG1000 - Small Image
 
TC203WG1000 - Large Image
 
TC203WG1000 - Large Image
 
TC203WG1000 - Video
Attachments
 
 
TC203WG1000 - Specification Sheet
Other Links
 
 
TC203WG1000 - Other
 
TC203WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
2/0 AWG
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Tray Cable
extra long description
SWC 44345701 TCP 2/0-3 Cu 600V PN P
Features
Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request.
Short Description
Tray Cable, 19 Strands, 2/0 AWG, 500 ft
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant
Description
2/0-3 WG TRAY CABLE-1000'
Long Description
TCP 2/0-3 Cu 600V PN PHS ID 1x6Cg PVC Bk
Additional Information
Solid/Strand
Stranded
Number of Strands
19
outside diameter
1.281 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44345701
GTIN
00032886037665
UPC
032886037665
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel;Carton
Weight
1.7299 lb/1000 ft
Weight per foot
1.73
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC203WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC203WG1000, though they may not be 100% alike.

2/0-3WG Tray Cble PCS
  • Our Part #: TC203WGPCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TC203WGPCS - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.39

Each

QTY:
Each
Add
TCP 2/0-3 Cu 600V PN PHS Id 1X6CG PVC BK
  • Our Part #: TC203WG500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44345701
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($8,196.56) ·
TC203WG500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.39

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat