TC1471000 - 14/7 Tray Cable-1000'

Southwire

  • $2617.68 (Per 1,000 Feet)
  • $2.62 (Per Foot)

  • $2,617.68 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1471000
Manufacturer
Southwire
Manufacturer's Part Number
40863302
Description
14/7 Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886869921 / 00032886869921
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.62 (Per Foot)
Carton
$2,617.68 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
15,189 Feet
Resources
Images
 
 
TC1471000 - Small Image
 
TC1471000 - Large Image
 
TC1471000 - Video
Attachments
 
 
TC1471000 - Specification Sheet
Other Links
 
 
TC1471000 - Other
 
TC1471000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat