MTW10STWH - MTW 10 STR White D

Southwire Company

  • $0.51 (Per Foot)
  • $0.51 (Per Foot)

  • $254.49 (Per 500 Feet)

  • $508.98 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW10STWH
Manufacturer
Southwire Company
Manufacturer's Part Number
MTW-10-WHT-STR-2/64-500SP
Description
MTW 10 STR White D
Machine Tool Wire, MTW Type; 500 FT; 0.17 Inch Outer Diameter; Bare/Annealed Copper Conductor Material; Ul 758/1063/1015, Cul, Csa Approval; 600 V Voltage Rating; 30 Ampere Current Rating; 90 Deg C Temperature Rating; 40 LB/MFT Weight
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Mtw-Awm-Tew-Tff Hook Up Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121539 - Hook up wires
UPC/GTIN
980130310050 / 00980130310050
Weight per unit
0.038 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.51 (Per Foot)
Carton
$254.49 (Per 500 Feet)
Standard Packaging
$508.98 (Per 1,000 Feet)
Stock Availability
Natchitoches
0 Feet
Alexandria
0 Feet
All Stores
0 Feet
Resources
Images
 
 
MTW10STWH - Large Image
 
MTW10STWH - Large Image
Attachments
 
 
MTW10STWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 AWG
Current Rating
30 AMPERE
Stranding
19 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color Code
WHITE
Conductor Material
Bare/Annealed Copper
Insulation Material
PVC
Dimensions and Weight
Length
500 ft
Outer Diameter
0.17 INCH
Descriptions
Additional Information
Applicable Standard ASTM B3/B174/B787, NEC/NFPA 79; Insulation Thickness 0.03 Inch
Commodity Description
MTW AWM TEW TFF - 600V HOOK UP WIRE
Description
MTW 10 STR WHITE D
Long Description
MACHINE TOOL WIRE, MTW TYPE; 500 FT; 0.17 INCH OUTER DIAMETER; BARE/ANNEALED COPPER CONDUCTOR MATERIAL; UL 758/1063/1015, CUL, CSA APPROVAL; 600 V VOLTAGE RATING; 30 AMPERE CURRENT RATING; 90 DEG C TEMPERATURE RATING; 40 LB/MFT WEIGHT
Product Type
Machine Tool Wire
Manufacturer Information
Brand
Copper
Manufacturers Part Number
MTW-10-WHT-STR-2/64-500SP
GTIN
00980130310050
UPC
980130310050
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Package Type
Spool
Weight
40 LB/MFT
Weight per foot
0.038
Carton
500
Package
1000
Uses, Certifications, and Standards
Approval
UL 758/1063/1015, CUL, CSA
Temperature Rating
90 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat