LWL144 - 14/4 6' Fixture Whip

Copper

  • $12.47 (Per Foot)
  • $12.47 (Per Foot)

  • $374.10 (Per 30 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
LWL144
Manufacturer
Copper
Manufacturer's Part Number
55292502
Description
14/4 6' Fixture Whip
14-4 Lite-Whip Sol 6'(B/W/G/R)Lock-Nut 100PCS/Drum
Slang Terms

Categories
Enhanced Commodity Codes - Conduit & Raceways
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121505 - Fixture wire
UPC/GTIN
032886056406 / 00032886056406
Weight per unit
0.047 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$12.47 (Per Foot)
Standard Packaging
$374.10 (Per 30 Feet)
Resources
Images
 
 
LWL144 - Large Image
Attachments
 
 
LWL144 - Specification Sheet
Other Links
 
 
LWL144 - Other
Features
Conductor Size
14
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
0.157371
Descriptions
Product Type
FMC-SWP 3/8" 14/4 Bkwegnrd LN 6' 1D
Description
14/4 6' FIXTURE WHIP
extra long description
SWC 55292502 FMC-SWp 3/8" 14/4 BkWe
Construction
1
Long Description
14-4 LITE-WHIP SOL 6'(B/W/G/R)LOCK-NUT 100Pcs/Drum
Additional Information
outside diameter
0.585
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55292502
GTIN
00032886056406
UPC
032886056406
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-SWp
Packaging
Weight per foot
0.047
Carton
1
Package
30
You must have an account to view stock levels

* All prices subject to change.