BX103250 - 10/3 Solid Ac/BX Aluminum Cable

Copper

  • $1.13 (Per Foot)
  • $1.13 (Per Foot)

  • $282.25 (Per 250 Feet)

  • $1,129.00 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX103250
Manufacturer
Copper
Manufacturer's Part Number
61029901
Description
10/3 Solid Ac/BX Aluminum Cable
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026201 / 00032886026201
Weight per unit
45.463 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.13 (Per Foot)
Carton
$282.25 (Per 250 Feet)
Resources
Images
 
 
BX103250 - Small Image
 
BX103250 - Large Image
Attachments
 
 
BX103250 - Specification Sheet
Other Links
 
 
BX103250 - Other
 
BX103250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
10/3 SOLID AC/BX ALUMINUM CABLE
extra long description
SWC 61029901 Armorlite Type AC
Product Type
Armorlite Type Ac
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.58778
Manufacturer Information
Brand
Copper
Manufacturers Part Number
61029901
GTIN
00032886026201
UPC
032886026201
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC
Packaging
Weight
45.463
Weight per foot
45.463
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BX103250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BX103250.

10/3 Solid Ac/BX Aluminum Cable
  • Our Part #: BX103250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($282.25) ·
BX103250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.13

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat