BARE8S0LPCS - Bare Cu #8 Sol PCS

Southwire Company

  • $0.65 (Per Foot)
  • $0.65 (Per Foot)

  • $645.64 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE8S0LPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
Bare Cu #8 Sol PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 8 Awg Conductor Size, 95 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 7 - Strands, 0.146 In Outside Diameter, Carton Package Type, Astm Standards Met, 51/1000 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
-
UPC/EAN/GTIN
03288699993
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.65 (Per Foot)
Carton
$0.65 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
43,371 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43,371 Feet

Location search:

* All prices subject to change.

Begin Live Chat