58028605 - THHN 14 Sol Purple 2500' CP

Copper

  • $0.15 (Each)
  • $0.15 (Each)

  • $150.81 (Per 1,000)

  • $377.02 (Per 2,500)
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
58028605
Manufacturer
Copper
Manufacturer's Part Number
58028605
Description
THHN 14 Sol Purple 2500' CP
THHN 14 Sol Cu Pe 2500C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913167 / 00032886913167
Weight per unit
37.205 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$377.02 (Per 2,500)
Resources
Images
 
 
58028605 - Large Image
 
58028605 - Large Image
 
58028605 - Large Image
 
58028605 - Large Image
 
58028605 - Large Image
 
58028605 - Large Image
 
58028605 - Large Image
 
58028605 - Video
 
58028605 - Small Image
 
58028605 - Large Image
Attachments
 
 
58028605 - Specification Sheet
Other Links
 
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
 
58028605 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 14 SOL PURPLE 2500' CP
extra long description
SWC 58028605 THHN 14 Sol Cu Pe 2500
Product Type
THHN 14 Sol Cu Pe 2500C
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Special Features
No Lube
Long Description
THHN 14 Sol Cu Pe 2500C
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58028605
GTIN
00032886913167
UPC
032886913167
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per each
37.205
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58028605.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 58028605.

THHN 14 Sol Purple 2500' CP
  • Our Part #: THHN14SLPRCP2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58028605
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.15) ·
THHN14SLPRCP2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$377.03

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat