55213402 - 12-65 2/C LNDSCP LT WR

Copper

  • $332.96 (Per 500 Feet)
  • $0.67 (Per Foot)

  • $332.96 (Per 500 Feet)

  • $665.92 (Per 1,000 Feet)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55213402
Manufacturer
Copper
Manufacturer's Part Number
55213402
Description
12-65 2/C LNDSCP LT WR
LVLL/Ulec Landscape Lighting
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886098253 / 00032886098253
Weight per unit
0.069 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.67 (Per Foot)
Carton
$332.96 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,000 Feet
Resources
Images
 
 
55213402 - Large Image
 
55213402 - Small Image
Attachments
 
 
55213402 - Specification Sheet
Other Links
 
 
55213402 - Other
 
55213402 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
#12 AWG
Material, Color, and Finish
Conductor Material
Copper
Color
Black
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
12-65 2/C LNDSCP LT WR
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 2 Conductors, 12 AWG, 150 V, 195 x 390 mil
Additional Information
Easy Teardown During Installation
extra long description
SWC 55213402 LVLL/ULEC Landscape Li
Long Description
LVLL/ULEC Landscape Lighting
Additional Information
Core Strands
65/30 mm
outside diameter
195 x 390 mil
Insulation Thickness
45 mil
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
Standards Met
UL 1493;CSA Certified;RoHS Compliant;NEC Certified
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55213402
GTIN
00032886098253
UPC
032886098253
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
69 lb/1000 ft
Weight per foot
0.069
Carton
500
Uses, Certifications, and Standards
Application
Outdoor Accent Lighting;Landscape Lighting;Security Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dripping Springs
500 View Store

M-Z

Location Stock Available
Plano
500 View Store

* All prices subject to change.

Begin Live Chat