55154601 - THHN 10 Sol White/Red Stripe 2500'

Copper

  • $0.28 (Per Foot)
  • $0.28 (Per Foot)

  • $280.98 (Per 1,000 Feet)

  • $702.45 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
55154601
Manufacturer
Copper
Manufacturer's Part Number
55154601
Description
THHN 10 Sol White/Red Stripe 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886853739 / 00032886853739
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.28 (Per Foot)
Carton
$702.45 (Per 2,500 Feet)
Resources
Attachments
 
 
55154601 - Specification Sheet
Images
 
 
55154601 - Large Image
 
55154601 - Video
Other Links
 
 
55154601 - Other
 
55154601 - Other
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 10 SOL WHITE/RED STRIPE 2500'
Product Type
THHN 10 Sol Cu WE1RDS 2500SP
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
extra long description
SWC 55154601 THHN 10 Sol Cu We1RdS
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55154601
GTIN
00032886853739
UPC
032886853739
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
0.04
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of 55154601.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 55154601.

THHN 10 Sol White/Red Stripe 2500'
  • Our Part #: THHN10SLWHRD2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.28)
THHN10SLWHRD2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$702.45

Per 2,500 Feet

QTY:
Feet
Add
There were no add-on items found for 55154601.

* All prices subject to change.