XT0R9A - 85W Led Wallpack

Lumark Outdoor

  • $498.20 (Each)
  • $498.20 (Each)

  • $996.40 (Per 2)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XT0R9A
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
XTOR9A
Description
85W Led Wallpack
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|Xtor 9A, CB, 85W, 5000K, Fullcutoff|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|Cooperlighting XT0R9A|Cooperlighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|Halo - Cooper Lighting XT0R9A|Halo - Cooper Lighting XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor Xtor9a
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083655250 / 00080083655250
Weight per unit
7.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$498.20 (Each)
Standard Packaging
$996.40 (Per 2)
Stock Availability
Monroe
0
West Monroe
0
All Stores
0
Resources
Images
 
 
XT0R9A - Small Image
 
XT0R9A - Large Image
 
XT0R9A - Large Image
Attachments
 
 
XT0R9A - Specification Sheet
 
XT0R9A - Specification Sheet
Installation Sheets
 
 
XT0R9A - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
181m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
277 VAC
Wattage
79W
Dimensions and Weight
Height
13.25 in
Length
9.0 in
Width
7.75 in
Descriptions
Description
85W LED WALLPACK
Extra Long Description
ETNCL-CAN XTOR9A XTOR 9A,CB,85W,500
Long Description
00080083655250|0080083|080083655250|08008365525|65525|XT0R9A|XTOR9A|XTOR 9A,CB,85W,5000K,FULLCUTOFF|Cooper Lighting XT0R9A|Cooper Lighting XTOR9A|CooperLighting XT0R9A|CooperLighting XTOR9A|Eaton / Cooper Lighting XT0R9A|Eaton / Cooper Lighting XTOR9A|Eaton Cooper Lighting XT0R9A|Eaton Cooper Lighting XTOR9A|Eeton Cooper Lighting XT0R9A|Eeton Cooper Lighting XTOR9A|HALO - COOPER LIGHTING XT0R9A|HALO - COOPER LIGHTING XTOR9A|Lumark Outdoor XT0R9A|Lumark Outdoor XTOR9A
Product Type
Xtor 9A, CB, 85W, 5000K, Fullcutoff
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 400W HID
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
XTOR9A
Sub Brand
Xtor Crosstour Maxx Led
GTIN
00080083655250
UPC
080083655250
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
7.78
Carton
1
Package
2
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
Standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of XT0R9A.
Jump To:

Similar Items

Similar items are close alternatives to XT0R9A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat