WN217AUNVEB81U - 2' 2 Lamp Wrap Electronic, T8

Metalux

  • $61.98 (Each)
  • $61.98 (Each)

Availability: In Stock Locally
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
WN217AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN217AUNVEB81U
Description
2' 2 Lamp Wrap Electronic, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 17 W, Electronic Ballast, Instant, 1304 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518852 / 00080083518852
Weight per unit
6.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.98 (Each)
Resources
Images
 
 
WN217AUNVEB81U - Large Image
 
WN217AUNVEB81U - Large Image
 
WN217AUNVEB81U - Large Image
Specifications Sheets
 
 
WN217AUNVEB81U - Specification Sheet
Attachments
 
 
WN217AUNVEB81U - Specification Sheet
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
120 to 277 V ac
Lamp Wattage
17 W
Ballast Type
Electronic
amperage rating
0.13 at (277V)
Number of Lamps
2
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Housing Material
Steel
Style
(blank)
Dimensions and Weight
Length
24 in;610 mm;2 ft
Width
7-5/8 in;194 mm
Height
2-1/2 in;63 mm
Descriptions
Product Type
Electronic Ballast
Long Description
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 17 W, Electronic Ballast, Instant, 1304 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 lb/EA
Features
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces.
Short Description
Electronic Ballast, T8, 120 to 277 VAC, 17 W
Special Features
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics
Description
2' 2 LAMP WRAP ELECTRONIC, T8
extra long description
CLS WN-217A-UNV-EB81-U WN 2 LMP, 2'
Additional Information
bulb shape
T8
start type
Instant Start
Brightness (Lumens)
1304 lm
Number of Ballasts
1;2
Mounting Type
Ceiling Mount
for use with
Damp Locations
Standards Met
UL Listed;cUL Listed;NEC 410.16
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
WN217AUNVEB81U
Brand
METALUX
sub brand
WN Series
GTIN
00080083518852
UPC
080083518852
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight
6.51 lb/EA
Weight per each
6.51
Carton
1
Uses, Certifications, and Standards
Application
Schools;Offices;Other Commercial;Retail Spaces
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat