W232AUNVEB81U - 2 Lamp, 4' Wraparound, Electronic Ballast, T8

Metalux

  • $96.61 (Each)
  • $96.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
W232AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN-232A-UNV-EB81-U
Description
2 Lamp, 4' Wraparound, Electronic Ballast, T8
2 Lamp, 4' Surface Commercial Wraparound, Cee Listed Electronic Ballast, T8
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518845 / 00080083518845
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.61 (Each)
Resources
Images
 
 
W232AUNVEB81U - Large Image
 
W232AUNVEB81U - Large Image
Attachments
 
 
W232AUNVEB81U - Specification Sheet
Features
Voltage Rating
120-227V
Number of Lamps
2
Ballast Type
Instant Start
amperage rating
N/A
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
WN 2 LMP, 4' Wrparnd, Eltrnc Bal, T8
Description
2 LAMP, 4' WRAPAROUND, ELECTRONIC BALLAST, T8
extra long description
CLS WN-232A-UNV-EB81-U WN 2 LMP, 4'
Long Description
2 Lamp, 4' Surface Commercial Wraparound, CEE Listed Electronic Ballast, T8
Special Features
100% clear acrylic prismatic lens provide excellent illumination
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
WN-232A-UNV-EB81-U
GTIN
00080083518845
UPC
080083518845
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight per each
9.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL/cUL Listed;Damp Locations
You must have an account to view stock levels

* All prices subject to change.