UC42T5213 - 42" Undercounter LT 13W T5 Lamp Elect Ballast

Metalux

  • $106.31 (Each)
  • $106.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UC42T5213
Manufacturer
Metalux
Manufacturer's Part Number
UC42T5213
Description
42" Undercounter LT 13W T5 Lamp Elect Ballast
Slang Terms

Categories
Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light
Classification
Under Counter Fixtures
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
080083595877 / 00080083595877
Weight per unit
3.1398 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.31 (Each)
Resources
Images
 
 
UC42T5213 - Small Image
 
UC42T5213 - Large Image
 
UC42T5213 - Large Image
Attachments
 
 
UC42T5213 - Specification Sheet
 
UC42T5213 - Specification Sheet
Features
Voltage Rating
120
Ballast Type
N/A
Material
Steel
Lamp Type
T5
Lamp Included
Yes
Number of Lamps
2
Wattage
26
amperage rating
356.492 at (120V)
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
42 T5 Ultra Slim Undercab, Eb, PP RKR
extra long description
ETNCL UC42T5213 42 T5 ULTRA SLIM UN
Description
42" UNDERCOUNTER LT 13W T5 LAMP ELECT BALLAST
Special Features
Post-painted housings and 100% acrylic non-yellowing lenses
Manufacturer Information
Manufacturers Part Number
UC42T5213
Brand
Cooper Metalux
sub brand
UC SERIES
GTIN
00080083595877
UPC
080083595877
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.1398
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location
Mounting
Under Cabinet
You must have an account to view stock levels

* All prices subject to change.