REV21835MW - 27W Double Led Flood 35K WHT 180deg

Utility

  • $145.33 (Each)
  • $145.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
REV21835MW
Manufacturer
Utility
Manufacturer's Part Number
REV21835MW
Description
27W Double Led Flood 35K WHT 180deg
Eatonlight REV21835M|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|Osi 0047963|Rab STL3FFLED18N|Rab STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083722020 / 00080083722020
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.33 (Each)
Resources
Images
 
 
REV21835MW - Small Image
 
REV21835MW - Large Image
Features
Voltage Rating
120
Number of Lamps
2
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Shape
Rectangle
Dimensions and Weight
Size
12.813 IN Length 8.75 IN Width 8.5 IN Height
Descriptions
Description
27W DOUBLE LED FLOOD 35K WHT 180DEG
Product Type
Revolve 180DEG Motion, 3500K Twin White
extra long description
ETNCL REV21835MW REVOLVE 180DEG MOT
Long Description
EatonLight REV21835M|Globalux THF20120850BR|Globalux THF-20-120-850-BR|Globalux THF20120850WH|Globalux THF-20-120-850-WH|OSI 0047963|RAB STL3FFLED18N|RAB STL3FFLED18W|Topaz F-SL/24W/40K/BL|Topaz F-SL/24W/40K/WH
Special Features
Sleek, contoured design optimized for low profile applications
Additional Information
lumens
2.15k
battery
N/A
Fixture Type
Outdoor Security
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
REV21835MW
sub brand
Revolve LED Floodlight
GTIN
00080083722020
UPC
080083722020
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Motion Activated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Mounting
Wall/Eave Mount
Application
lighting
standard
UL/cUL Listed - Wet Location;Energy Star Certified
You must have an account to view stock levels

* All prices subject to change.